Tensabarrier Popular 38"H Red Post 7.5'L BLK/YLW Caution-Do Not Enter Retractable Belt
See all 122 items in product family

Tensabarrier Popular 38"H Red Post 7.5'L BLK/YLW Caution-Do Not Enter Retractable Belt

Item #: WBB206188

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 150.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Popular 38"H Red Post 7.5' Black/Yellow Caution-Do Not Enter Retractable Belt

The Popular Tensabarrier Post has a Black belt with "Caution Do Not Enter" pre-printed in black, complete with 4-way connectivity, and Red Post Finish. It is constructed of PVC featuring an inclusive 6.5 foot long and 2 Inch wide belt. The Basics Base is made up of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38 (96.52 cm)
    • COLOR FINISHRed
    • BASE DIAMETER INCHES14 (35.56 cm)
    • BASE STYLEStandard Round
    • BRANDTensator®
    • DESCRIPTIONPopular Post w/ Tape
    • ASSEMBLYUnassembled
    • BELT COLORYellow
    • BELT LENGTH FEET6-1/2 (1.98 m)
    • POST HEIGHT INCHES38 (96.52 cm)
    • NUMBER OF BELTS1
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST COLORRed
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • MANUFACTURERS PART NUMBER875-21-STD-NO-YAX-C-S
    • POST CONSTRUCTIONPVC
    • BELT MESSAGECaution Do Not Enter
    • TYPERetractable Belt Stanchion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed