Tensator Queueway Polished SS 7.5'L Blue Retractable Belt Barrier - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Tensator Queueway Polished SS 7.5'L Blue Retractable Belt Barrier - Pkg Qty 2

Item #: WB443078BL

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$73.95 each

Sold in packages of 2

Price: $147.90
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BEST VALUE CROWD CONTROL STANCHIONS
Polished Stainless Steel Stanchion – 7-1/2'L Blue Belt
Belt barrier posts help temporarily block off restricted areas or control lines in heavily trafficked areas. Crowd control posts feature a powerful constant-force spring that retracts belt with ease. Locking belt end provides a built-in safety braking system for slow belt retraction that avoids accidental release. 7'6" belt is made of heavy duty woven polyester that won't fray or pucker over time. 39"H heavy gauge steel post has a scratch resistant finish for strength. Weighted 13-1/2" diameter base provides maximum stability and easy portability where you need it. Base includes a rubber floor protector for protection against floor scuffing. Post top includes one retractable belt with belt end and 3 receiver slots. Assembles in seconds; no tools required. Ships flat; packed 2 stanchions per box. Price per each post, must purchase pack of 2. 2 Year Limited Warranty.

Product Specifications

    • HEIGHT INCHES39 (99.06 cm)
    • COLOR FINISHPolished Stainless Steel
    • ASSEMBLYUnassembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEWeighted Round
    • BELT COLORBlue
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDQueueway
    • DESCRIPTIONPost w/Tape
    • PACKAGE QUANTITY2
    • MANUFACTURERS PART NUMBERQWAYPOST-1P-L5
    • POST HEIGHT INCHES39 (99.06 cm)
    • TYPERetractable Belt Stanchion
    • POST COLORStainless Steel
    • POST CONSTRUCTIONSteel
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • NUMBER OF BELTS1