Tensabarrier Yellow Outdoor Post 7.5'L Red Retractable Belt Barrier
See all 79 items in product family

Tensabarrier Yellow Outdoor Post 7.5'L Red Retractable Belt Barrier

Item #: WBB206532

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 168.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Yellow Outdoor Post 7.5'L Red Retractable Belt Barrier

The Outdoor Tensabarrier Post has a Red belt, complete with 4-way connectivity, and Yellow Post Finish. It is constructed of PVC featuring an inclusive 7.5 foot long and 6 Inch wide belt. The molded rubber base can be filled with sand or water for added stability.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES37 (93.98 cm)
    • COLOR FINISHYellow
    • BASE DIAMETER INCHES15 (38.1 cm)
    • BASE STYLEFillable
    • BRANDTensator®
    • DESCRIPTIONOutdoor Post w/Tape
    • ASSEMBLYUnassembled
    • BELT COLORRed
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • POST HEIGHT INCHES37 (93.98 cm)
    • NUMBER OF BELTS1
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST COLORYellow
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • MANUFACTURERS PART NUMBER885-35-STD-NO-R5X-C
    • POST CONSTRUCTIONPVC
    • BELT MESSAGE--
    • TYPERetractable Belt Stanchion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed