Previous

Item in product family

Next

Item in product family
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
Tensabarrier Black Outdoor Post 7.5'L BLK/YLW Out of Service Retractable Belt Barrier
See all 79 items in product family

Tensabarrier Black Outdoor Post 7.5'L BLK/YLW Out of Service Retractable Belt Barrier

Item #: WBB206435

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $164.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Black Outdoor Post 7.5'L Black/Yellow Out of Service Retractable Belt Barrier

The Outdoor Tensabarrier Post has a Black belt with "Out of Service" pre-printed in black, complete with 4-way connectivity, and Black Post Finish. It is constructed of PVC featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Universal Base is cast iron with a pressed steel cover and available in all metal and finishes.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES37 (93.98 cm)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BASE DIAMETER INCHES15 (38.1 cm)
    • BASE STYLEFillable
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONOutdoor Post w/Tape
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • POST HEIGHT INCHES37 (93.98 cm)
    • POST CONSTRUCTIONPVC
    • TYPERetractable Belt Stanchion
    • NUMBER OF BELTS1
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST COLORBlack
    • MANUFACTURERS PART NUMBER885-33-STD-NO-YEX-C
    • BELT MESSAGEOut of Service