Economic 49-1/2" Black Poly Post with 87" Retractable Tape Red

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Economic 49-1/2" Black Poly Post with 87" Retractable Tape Red

Item #: WB442860RD

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $79.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ECONOMIC POLY POST WITH RETRACTABLE TAPE
Crowd control barrier offers style, durability & safety without hurting your budget. Self-reeling tape allows easy belt extension to the next post. Tape extends up to 7'3". Post is made of strong plastic poly material. 14-1/4" diameter base can be filled with sand or gravel (not included) for increased stability. Post measures 2-1/2" diameter x 45"H. Measures 14-1/4" diameter x 49-1/2"H overall. Easy assembly.

Product Specifications

    • HEIGHT INCHES49-1/2 (125.73 cm)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BASE DIAMETER INCHES14-1/4 (36.2 cm)
    • BASE STYLEFillable
    • BELT COLORRed
    • BELT LENGTH FEET7-1/4 (2.21 m)
    • BRANDUnited Visual Products
    • TYPERetractable Belt Stanchion
    • POST HEIGHT INCHES49-1/2 (125.73 cm)
    • POST COLORBlack
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • MOUNT TYPEFree Standing
    • RETRACTED LENGTH INCHES87 (220.98 cm)
    • WEIGHT LBS3 (1.36 kg)
    • BELT WIDTH INCHES2 (5.08 cm)
    • STYLESingle Belt Post
    • NUMBER OF BELTS1
    • POST CONSTRUCTIONPlastic