Previous

Item in product family

Next

Item in product family
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
Tensabarrier Yellow Advance Dual Line 7.5'L BLK/YLW Out of Service Retractable Belt Barrier
See all 122 items in product family

Tensabarrier Yellow Advance Dual Line 7.5'L BLK/YLW Out of Service Retractable Belt Barrier

Item #: WBB206565

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 339.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Yellow Advance Dual Line 7.5'L Black/Yellow Out of Service Retractable Belt Barrier

The Dual Line Tensabarrier has a Black belt with "Out of Service" pre-printed in black, 4-way connectivity, and Yellow Post Finish. It is constructed of steel featuring an inclusive 7.5 foot long belt and 6 Inch wide belt. The Basics Base is cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONDual Line Post w/ Basic Base & Tape
    • POST CONSTRUCTIONSteel
    • POST COLORYellow
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • BELT MESSAGEOut of Service
    • NUMBER OF BELTS2
    • BELT WIDTH INCHES2 (5.08 cm)
    • TYPERetractable Belt Stanchion
    • MANUFACTURERS PART NUMBER889T2B-33-35-STD-NO-YEX-C-S