Previous

Item in product family

Next

Item in product family
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
Tensabarrier Yellow Advance Dual Line 7.5'L BLK/YLW Caution-Do Not Enter Retractable Belt Barrier
See all 159 items in product family

Tensabarrier Yellow Advance Dual Line 7.5'L BLK/YLW Caution-Do Not Enter Retractable Belt Barrier

Item #: WBB206561

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $317.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Yellow Advance Dual Line 7.5'L Black/Yellow Caution-Do Not Enter Retractable Belt Barrier

The Dual Line Tensabarrier has a Black belt with "Caution Do Not Enter" pre-printed in black, with 4-way connectivity, and Yellow Post Finish. It is constructed of steel featuring an inclusive 7.5 foot long belt and 6 Inch wide belt. The Basics Base is made out of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONDual Line Post w/ Basic Base & Tape
    • POST CONSTRUCTIONSteel
    • TYPERetractable Belt Stanchion
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • NUMBER OF BELTS2
    • BELT MESSAGECaution Do Not Enter
    • POST COLORYellow
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • MANUFACTURERS PART NUMBER889T2B-33-35-STD-NO-YAX-C-S
    • BELT WIDTH INCHES2 (5.08 cm)