Previous

Item in product family

Next

Item in product family
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
Tensabarrier Red Adv Univ Dual Line 7.5'L Yellow Retractable Belt Barrier
See all 122 items in product family

Tensabarrier Red Adv Univ Dual Line 7.5'L Yellow Retractable Belt Barrier

Item #: WBB206568

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $311.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Red Advance Universal Dual Line 7.5' Yellow Retractable Belt Barrier

The Dual Line Tensabarrier has a Yellow belt, with 4-way connectivity, and Red Post Finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Basics Base is made out of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONDual Line Post w/ Basic Base & Tape
    • POST COLORRed
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST CONSTRUCTIONSteel
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • MANUFACTURERS PART NUMBER889T2B-33-21-STD-NO-Y5X-C-S
    • BELT MESSAGE--
    • TYPERetractable Belt Stanchion
    • NUMBER OF BELTS2