Tensabarrier Red Adv Univ Dual Line 7.5'L Green Retractable Belt Barrier
See all 122 items in product family

Tensabarrier Red Adv Univ Dual Line 7.5'L Green Retractable Belt Barrier

Item #: WBB206567

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 313.95
Product Information
Customer Review
Product Q&A
Tensabarrier Red Advance Universal Dual Line 7.5' Green Retractable Belt Barrier

The Dual Line Tensabarrier has a Green belt, with 4-way connectivity, and Red Post Finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Basics Base is made out of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BRANDTensator®
    • DESCRIPTIONDual Line Post w/ Basic Base & Tape
    • ASSEMBLYAssembled
    • BELT COLORGreen
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • TYPERetractable Belt Stanchion