Tensabarrier Pol Chr Adv Univ Dual Line 7.5'L BLK/YLW Out of Service Retractable Belt Barrier
See all 122 items in product family

Tensabarrier Pol Chr Adv Univ Dual Line 7.5'L BLK/YLW Out of Service Retractable Belt Barrier

Item #: WBB206162

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 329.95
Product Information
Customer Review
Product Q&A
Tensabarrier Polished Chrome Advance Universal Dual Line 7.5' Black/Yellow Out of Service Retractable Belt Barrier

The Dual Line Tensabarrier has a Black belt with "Out of Service" pre-printed in black, with 4-way connectivity, and Polished Chrome Post Finish. It is constructed of steel featuring an inclusive 7.5 foot long belt and 6 Inch wide belt. The Universal Base is made out of cast iron with a pressed steel cover and available in all metal and finishes.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHPolished Chrome
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BRANDTensator®
    • DESCRIPTIONDual Line Post w/ Universal Base & Tape
    • ASSEMBLYAssembled
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST COLORChrome
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • BELT MESSAGEOut of Service
    • TYPERetractable Belt Stanchion