Previous

Item in product family

Next

Item in product family
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
Tensabarrier Polished Chrome Advance Univ Dual Line 7.5'L Black Retractable Belt Barrier
See all 122 items in product family

Tensabarrier Polished Chrome Advance Univ Dual Line 7.5'L Black Retractable Belt Barrier

Item #: WBB206004

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $318.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Polished Chrome Advance Universal Dual Line 7.5' Black Retractable Belt Barrier

The Dual Line Tensabarrier has a Black belt, with 4-way connectivity, and Polished Chrome Post Finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Universal Base is made out of cast iron with a pressed steel cover and available in all metal and finishes.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHPolished Chrome
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORBlack
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONDual Line Post w/ Universal Base & Tape
    • MANUFACTURERS PART NUMBER889T2U-1P-1P-STD-NO-B9X-C-S
    • NUMBER OF BELTS2
    • POST COLORChrome
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • BELT MESSAGE--
    • TYPERetractable Belt Stanchion
    • POST CONSTRUCTIONSteel