Tensabarrier Green Advance Dual Line 7.5'L Blue Retractable Belt Barrier
See all 122 items in product family

Tensabarrier Green Advance Dual Line 7.5'L Blue Retractable Belt Barrier

Item #: WBB205966

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 317.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Green Advance Dual Line 7.5'L Blue Retractable Belt Barrier

The Dual Line Tensabarrier has a Blue belt, with 4-way connectivity, and Green Post Finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Basics Base is made out of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORBlue
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONDual Line Post w/ Basic Base & Tape
    • NUMBER OF BELTS2
    • BELT MESSAGE--
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST CONSTRUCTIONSteel
    • POST COLORGreen
    • MANUFACTURERS PART NUMBER889T2B-33-28-STD-NO-L5X-C-S
    • TYPERetractable Belt Stanchion