Previous

Item in product family

Next

Item in product family
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
Tensabarrier Blue Advance Dual Line 7.5'L BLK/YLW Cleaning in Progress Retractable Belt Barrier
See all 122 items in product family

Tensabarrier Blue Advance Dual Line 7.5'L BLK/YLW Cleaning in Progress Retractable Belt Barrier

Item #: WBB206486

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $318.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Blue Advance Dual Line 7.5'L Black/Yellow Cleaning in Progress Retractable Belt Barrier

The Dual Line Tensabarrier has a Black belt with "Cleaning in Progress" pre-printed in black, with 4-way connectivity, and Blue Post Finish. It is constructed of steel featuring an inclusive 7.5 foot long belt and 6 Inch wide belt. The Basics Base is made out of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONDual Line Post w/ Basic Base & Tape
    • MANUFACTURERS PART NUMBER889T2B-33-23-STD-NO-YCX-C-S
    • NUMBER OF BELTS2
    • POST COLORBlue
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • BELT MESSAGECleaning in Progress
    • TYPERetractable Belt Stanchion
    • POST CONSTRUCTIONSteel