Previous

Item in product family

Next

Item in product family
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
Tensabarrier Advance Dual Line 7.5' L Black Retractable Blet Barrier - Blk/Ylw "Danger-Keep Out"
See all 159 items in product family

Tensabarrier Advance Dual Line 7.5' L Black Retractable Blet Barrier - Blk/Ylw "Danger-Keep Out"

Item #: WBB206057

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $317.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Black Advance Dual Line 7.5'L Blk/Ylw Danger-Keep Out Retractable Belt Barrier

The Dual Line Tensabarrier has a Black belt with "Danger keep Out" pre-printed in black, with 4-way connectivity, and Black post finish. It is constructed of steel featuring an inclusive 7.5 foot long belt and 6 Inch wide belt. The Basics Base is made out of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONDual Line Post w/ Basic Base & Tape
    • POST CONSTRUCTIONSteel
    • TYPERetractable Belt Stanchion
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • NUMBER OF BELTS2
    • BELT MESSAGEDanger Keep Out
    • POST COLORBlack
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • MANUFACTURERS PART NUMBER889T2B-33-33-STD-NO-YDX-C-S
    • BELT WIDTH INCHES2 (5.08 cm)