Tensabarrier BLK Wrinkle Adv Dual Line 7.5'L BLK/YLW Out of Service Retractable Belt Barrier
See all 122 items in product family

Tensabarrier BLK Wrinkle Adv Dual Line 7.5'L BLK/YLW Out of Service Retractable Belt Barrier

Item #: WBB206226

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 310.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Black Wrinkle Advance Dual Line 7.5'L Black/Yellow Out of Service Retractable Belt Barrier

The Dual Line Tensabarrier has a Black belt with "Out of Service" pre-printed in black, with 4-way connectivity, and Black Wrinkle Post Finish. It is constructed of steel featuring an inclusive 7.5 foot long belt and 6 Inch wide belt. The Basics Base is made out of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHBlack Wrinkle
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BRANDTensator®
    • DESCRIPTIONDual Line Post w/ Basic Base & Tape
    • ASSEMBLYAssembled
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • MANUFACTURERS PART NUMBER889T2B-33-89-STD-NO-YEX-C-S
    • NUMBER OF BELTS2
    • BELT MESSAGEOut of Service
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • TYPERetractable Belt Stanchion
    • POST CONSTRUCTIONSteel
    • POST COLORBlack