Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tensabarrier Advance Dual Line 7.5' L Black Retractable Belt Barrier, Black/White Striped
See all 16 items in product family

Tensabarrier Advance Dual Line 7.5' L Black Retractable Belt Barrier, Black/White Striped

Item #: WB921225

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 343.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Slow Retractable Crowd Control Barrier
Double Belt Black Post
with Black and White Striped 7-1/2'L Belt
Create an attractive crowd control barrier that moves easily, stores compactly and adjusts to any length. All-new features include locking belt receiver that prevents accidental tape release and the Slow Retract™ mechanism that rewinds belt into cassette slowly and safely. Simply release belt, drop to floor and it will automatically retract at a controlled speed.

This black steel post measures 40"H and weighs 26 lbs., and the weighted base is finished with a non-marring rubberized floor protector. Post includes 3 belt receivers for flexible configurations. This double belt model includes 2 belts to deter line ducking and cutting under barrier. The nylon belts' fine weave prevents fraying and puckering and grommet protects ends from raveling. Recommended maximum post spacing for crowd control barriers is 7'. Complies with ADA/UFAS regulation 4.4.1. Limited Lifetime Warranty. Shipped assembled. Price for one post with belt.
Many accessories available to customize your crowd control barrier.

This model can be returned up to 30 days after purchase only

Product Specifications

    • LENGTH FEET7-1/2 (2.29 m)
    • HEIGHT INCHES40 (101.6 cm)
    • COLOR FINISHBlack
    • BASE STYLEStandard Round
    • BRANDTensator®
    • ASSEMBLYAssembled
    • BELT COLORBlack/White
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • STYLEDouble Belt Post
    • POST HEIGHT INCHES40 (101.6 cm)
    • MODEL921225
    • NUMBER OF BELTS2
    • POST COLORBlack
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER889T2U-33-33-STD-NO-S3X-C-S
    • POST CONSTRUCTIONSteel
    • TYPERetractable Belt Stanchion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.