Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Banner Stakes Standard Banner Head, 12' Banner, Red, "Keep Out"

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Banner Stakes Standard Banner Head, 12' Banner, Red, "Keep Out"

Item #: WB442754

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 41.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Banner Stakes Standard Banner Head, 12' Banner, Red, "Keep Out"

Interchangeable Banner Head easily attaches to top of Banner Stake (sold separately). Banner heads include one 12'L retractable belt tape and 3 receiver slots for customizable barrier configurations. Belt tape is made of black lettering on heavy duty woven polyester fabric that wont fray or pucker. OSHA compliant.

Product Specifications

    • LENGTH INCHES3-1/8 (7.94 cm)
    • HEIGHT INCHES6-1/4 (15.88 cm)
    • COLOR FINISHRed
    • BASE STYLE--
    • BELT COLORRed
    • BELT LENGTH FEET12 (3.66 m)
    • BRANDBanner Stakes
    • DESCRIPTIONStandard Banner Head
    • SERIESStandard
    • BELT MESSAGEKEEP OUT
    • BELT WIDTH INCHES2-1/2 (6.35 cm)
    • POST COLOR--
    • INCLUDES1 Retractable Belt
    • MESSAGEKeep Out
    • NUMBER OF BELTS1
    • TYPEStanchion Head
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER20100044
    • FOR USE WITHBanner Stakes STANDARD Banner Stake, Banner Base & Wall Mount Kit Only

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.