Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Traffic Machinery Guard Rail 10 Ft Drop In Style

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Traffic Machinery Guard Rail 10 Ft Drop In Style

Item #: WB239947

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $294.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Build Your Own Modular Guard Rail System With These Drop-In Steel Barrier Rails And Posts.
10 FT. Rail


Guard rails help protect personnel, inventory and equipment from damage or injury. Guard rails and posts have a highly visible yellow powder coat finish. Barrier Rails are made with triple edge corrugated steel that is 1/8” thick and made for high impact resistance. Guard rails include 2 drop-in brackets per rail that allows rail sections to slide into post saddles for installation. Barrier Posts are made with 1/4” thick steel with rounded corners for safety. Welded base plates measure 10" sq. x 5/8" thick and are predrilled for easy installation. Choose 18"H Posts to support a single rail or 42"H Posts to support a double rail barrier system.

Product Specifications

    • LENGTH INCHES113-7/8 (289.24 cm)
    • LENGTH FEET10 (3.05 m)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERYGR-LO-10
    • TYPE10'L Rail
    • MOUNT TYPEDrop-In/Lift-Out
    • IMPACT CAPACITY4,000 lbs @ 4 MPH
    • MODEL239947
    • WEIGHT LBS114 (51.82 kg)
    • STYLEGuard Rail

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

is the 10 fott dimension the length of the rail or the length of the rail and posts?

Question Asked By: glen , palm beach gardens fl , April 11, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.