Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Spring Mounting Post For Guard Rail 24 Inch High, GR-SP

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Vestil Spring Mounting Post For Guard Rail 24 Inch High, GR-SP

Item #: WB652822

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $125.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Spring Posts for Galvanized Guardrail
Flexes to absorb impact and prevent post breakage. Steel with yellow powder coat finish. Easy installation. See individual rails to determine number of posts required. Installs permanently. Measures 24"H.

Additional Post-Mounting Brackets for Galvanized Guardrail
Add these brackets to posts to extend rail length, to form 90° angles or to mount to walls. Design allows rails to be uninstalled as needed. Steel with yellow powder coat finish. Easy installation.

Product Specifications

    • LENGTH INCHES5 (12.7 cm)
    • WIDTH INCHES5 (12.7 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONPost
    • STYLEPost - Spring Mounting
    • MODEL652822
    • TYPE24"H Spring Post
    • MOUNT TYPEAnchored to Floor
    • MANUFACTURERS PART NUMBERGR-SP

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

At what angle is the curved guard rail set to? The picture looks like 90 deg. Can the angle be greater? 120 deg.? 135 deg?

Question Asked By: Scott , Warwick Mills , May 29, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.