Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spring-Loaded Safety Gate 24"- 40"W Opening Yellow

Rollover image to zoom in

Click image to enlarge

Spring-Loaded Safety Gate 24"- 40"W Opening Yellow

Item #: WB239740YL

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 246.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Spring-Loaded Safety Gate 24"- 40"W Opening Yellow

Customize your safety railings with Self-Closing Steel Gates. Gates can be mounted from the left or right with the included mounting hardware. Mount to horizontal rails that measure up to 2" diameter and are spaced 10" to 21" apart center to center. Choose from galvanized or yellow powder coat finish. Meets OSHA 1910.23a requirements. (Railing and base not included.)

Product Specifications

    • LENGTH INCHES24 to 40
    • HEIGHT INCHES12 (30.48 cm)
    • COLOR FINISHYellow Powder Coat
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONSpring-Loaded Safety Gate
    • STYLESafety Gate
    • MANUFACTURERS PART NUMBERSPG-40-Y
    • TYPEGate
    • WEIGHT LBS30 lbs.
Have A Question About This Product?
2 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Ladder Safety

Your review: Good quality product delivered quickly and relatively inexpensive.

Is this review helpful?

Easy installation

Your review: This product is easy to put together and install. Takes 20 minutes and 2 people, quality workmanship gives the spring gate a professional look.

Is this review helpful?

gate guard.

Your review: works well

Is this review helpful?

Swing Gate

Your review: Not very sturdy, light weight will not hold up under contstant usage.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 0 answers for this product.

Sort by: 

4 Results

The spring broke in both my gates. How can I get replacement springs?

Question Asked By: Dan , May 22, 2017

Not Answered Yet

Answer This Question

can you forward installation instructions for the spring loaded safety gate 24"-40". my boss ordered this and there were no instructions.

Question Asked By: jimbo , minneapolis , November 03, 2011

Not Answered Yet

Answer This Question

Sort by: 

4 Results

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.