Previous

Item in product family

Next

Item in product family
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
Modular Guard - Straight Post - Single Rail
See all 11 items in product family

Modular Guard - Straight Post - Single Rail

Item #: WBB184083

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 134.95
Product Information
Customer Review
Product Q&A
Accessories
Modular Guard - Single Rail Straight Post

This Single Straight Post can be ordered to fit almost any application. Designed for quick and easy assembly. Railing sections are installed and secured to each post with a single bolt. Railing systems are made from heavy-duty 3" square steel tubing. Wall mounting posts may be used to secure guard assembly to a wall. Features powder coated steel construction with a yellow safety finish. 36"H. All components are sold separately.

Product Specifications

    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHYellow
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONModular Guard
    • MANUFACTURERS PART NUMBERMG-SP-36-1
    • WEIGHT LBS37 (16.82 kg)
    • TYPECenter Post for Single Rail
    • STYLEModular Guard Rail System
    • MOUNT TYPEAnchored to Floor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed