Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Modular Guard - Railing Section - 102"L Overall
See all 11 items in product family

Modular Guard - Railing Section - 102"L Overall

Item #: WBB184081

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 137.95
Product Information
Customer Review
Product Q&A
Accessories
Modular Guard - 96" Rail

This Railing Section can be ordered to fit almost any application. Designed for quick and easy assembly. Railing sections are installed and secured to each post with a single bolt. Railing systems are made from heavy-duty 3" square steel tubing. Wall mounting posts may be used to secure guard assembly to a wall. Features powder coated steel construction with a yellow safety finish. 96" effective length. All components are sold separately.

Product Specifications

    • LENGTH INCHES104 (264.16 cm)
    • LENGTH FEET8 (2.44 m)
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONModular Guard
    • MOUNT TYPEBolt-On
    • STYLEModular Guard Rail System
    • TUBE DIAMETER INCHES3 (7.62 cm)
    • MANUFACTURERS PART NUMBERMG-R-8
    • WEIGHT LBS49 (22.27 kg)
    • TYPE8-1/2'L Rail

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.