Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bolt-On Curved Galvanized Guard Rail 12 Ft X 91 1/2 Inch Radius
See all 16 items in product family

Bolt-On Curved Galvanized Guard Rail 12 Ft X 91 1/2 Inch Radius

Item #: WB652821

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $324.95
Product Information
Customer Review
Product Q&A
Accessories
Galvanized Guardrail
Rails prevent forklift and personnel mishaps. Corrosion resistant, 10 gauge galvanized steel rails measure 12"H x 3-3/8"W and include visibility stripes. Includes Mounting Hardware. Requires 2 mounting posts (sold separately).

Constructed of 10 gauge galvanized steel
Crash rating of 4,000 lbs at 4mph

Requires (3) Mounting Posts

ADDITIONAL NOTES: Crash rating applicable when railing is properly anchored. Floor thickness/conditions may cause post failure (bolt pullout) before the rail fails.

Product Specifications

    • LENGTH INCHES144 (365.76 cm)
    • LENGTH FEET12 (3.66 m)
    • WIDTH INCHES3-3/8 (8.57 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • COLOR FINISHGalvanized
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONBolt-On Curved Rail
    • STYLEGuard Rail - Curved
    • MANUFACTURERS PART NUMBERGR-12-CRV
    • MOUNT TYPEBolt-On
    • TYPE12'L x 91-1/2" Radius Curved Rail
    • MODEL652821

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

At what angle is the curved guard rail set to? The picture looks like 90 deg. Can the angle be greater? 120 deg.? 135 deg?

Question Asked By: Scott , Warwick Mills , May 29, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.