Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20"H Single Rail Corner Post

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

20"H Single Rail Corner Post

Item #: WB239900

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 125.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RAIL BARRIER WITH LIFT-OUT RAILS
Single Rail Post
This rail barrier system is ideal for pedestrian control in warehouses and factories. Protects personnel, machinery and more to help solve barrier protection issues. The lift out rail design allows easy rail installation; simply slide rails into posts. Made strong using 11 gauge tubular steel with a high visibility yellow powder coat finish. Posts are 3” x 3”steel with 8” x 8” x 1/4” thick steel baseplates. Baseplates have 9/16” mounting holes that allow floor anchoring. Columns are capped for added protection. Helps create 20”H single rails systems.

Product Specifications

    • LENGTH INCHES3 (7.62 cm)
    • WIDTH INCHES3 (7.62 cm)
    • HEIGHT INCHES20 (50.8 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDBluff Manufacturing
    • CONSTRUCTIONSteel
    • MOUNT TYPEAnchored to Floor
    • MANUFACTURERS PART NUMBERMPBP20C
    • STYLEPost - Single Rail
    • MODEL239900
    • TYPECorner Post for Single Rail
Have A Question About This Product?
5 Question | 5 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.