Mechanical Dock Barricade

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Mechanical Dock Barricade

Item #: WBB184089

Usually ships in 22 to 25 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,895.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dock Barricade - Electric Hydraulic

This Dock Barricade represents the next generation of innovative loading dock safety systems. Unit is simple to operate, push the up button or down button to perform the operation that is desired. Ergonomic mechanical winch lift design provides quick and effortless operation. Operation Manual Hand Crack. Installation is virtually effortless, simply lag the unit to the floor and plug it in. 45.625 Overall Height. 32" arm height when lowered. 150" overall width.Impact rating 4000-lbs at 4MPH.

Product Specifications

    • LENGTH INCHES133-1/4 (338.46 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES149 (378.46 cm)
    • COLOR FINISHYellow
    • BRANDVestil
    • DESCRIPTIONDock Barricade
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERDJG-100MW
    • WEIGHT LBS798 (362.73 kg)
    • TYPEHand Crank, Mechanical