Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tensabarrier Red Heavy Duty 11"x14" Sign Frame
See all 92 items in product family

Tensabarrier Red Heavy Duty 11"x14" Sign Frame

Item #: WBB206673

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Red Heavy Duty 11"x14" Sign Frame

This red standard sign frame is of vertical orientation and measures 11 inches wide and 14 inches high. Additionally, the sign is available with a horizontal orientation, if preferred and specified. The sign also includes an adapter that attaches to the Tensbarrier Post.

This model can be returned up to 30 days after purchase only

Product Specifications

    • WIDTH INCHES11 (27.94 cm)
    • HEIGHT INCHES14 (35.56 cm)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDTensator®
    • CONSTRUCTIONSteel
    • DESCRIPTIONSign Frame
    • APPLICATIONIndoor
    • MANUFACTURERS PART NUMBERFRAME-HDSC-21-1114HD-V
    • TYPESign Frame
    • ACCESSORY TYPESign Frame

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.