Previous

Item in product family

Next

Item in product family
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
Tensator Satin Chrome Traditional Sphere Post
See all 37 items in product family

Tensator Satin Chrome Traditional Sphere Post

Item #: WBB205892

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $188.95
Product Information
Customer Review
Product Q&A
Accessories
Tensator Satin Chrome Traditional Sphere Post

The Sphere Post, with satin chrome finish, measures 38.5 inches in height and is designed in ornate base option complements traditional base with a pressed steel cover for traditional environments; the post itself is constructed of steel, with a forged universal 4-way loop and elegant ball top.

Ropes and Rope Ends sold separately. Click here to see the selections of Ropes and Rope Ends.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/2 (97.79 cm)
    • COLOR FINISHSatin Chrome
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES11-1/2 (29.21 cm)
    • BASE STYLETraditional
    • BRANDTensator®
    • CONSTRUCTIONSteel
    • DESCRIPTIONClassic Rope Post
    • APPLICATIONIndoor
    • MANUFACTURERS PART NUMBER312T-1S-NOT
    • POST CONSTRUCTIONSteel
    • POST COLORSatin Chrome
    • BASE MATERIALSteel
    • TYPEStanchion Post
    • POST DIAMETER INCHES2 (5.08 cm)
    • POST HEAD STYLESphere
    • POST HEIGHT INCHES38-1/2 (97.79 cm)