Tensator 6' L Maroon Velour Rope with Polished Chrome Snap Ends

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Tensator 6' L Maroon Velour Rope with Polished Chrome Snap Ends

Item #: WB795027WN

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 107.95
Product Information
Customer Review
Product Q&A
Accessories
Tensator 6' Maroon Velour Rope with Polished Chrome Snap Ends

Keep traffic moving smoothly with this effective and easy to use system. Set-up, move and store easily. Rope is 6 ft. long x 1-1/2" dia. with thick cotton core covered in stain resistant plush velour or handsome, easy to clean, Leather-like Naugahyde vinyl with hook-snap ends.

This model can be returned up to 30 days after purchase only

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • LENGTH FEET6 (1.83 m)
    • WIDTH INCHES1 (2.54 cm)
    • HEIGHT INCHES1-1/2 (3.81 cm)
    • COLOR FINISHChrome
    • BRANDTensator®
    • DESCRIPTIONVelour Rope
    • ASSEMBLYAssembled
    • CONSTRUCTIONVelour
    • APPLICATIONIndoor
    • MODEL795027WN
    • MANUFACTURERS PART NUMBERROPE-VELR-43-06/0-2-SNAP-1P
    • ROPE COLORMaroon Velour
    • WEIGHT LBS2 (.91 kg)
    • TYPERope

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed