Previous

Item in product family

Next

Item in product family
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
Tensator 6' L Black Velour Rope with Polished Chrome Snap Ends

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Tensator 6' L Black Velour Rope with Polished Chrome Snap Ends

Item #: WB795027BK

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 110.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Tensator 6' Black Velour Rope with Polished Chrome Snap Ends

Keep traffic moving smoothly with this effective and easy to use system. Set-up, move and store easily. Rope is 6 ft. long x 1-1/2" dia. with thick cotton core covered in stain resistant plush velour or handsome, easy to clean, Leather-like Naugahyde vinyl with hook-snap ends.

This model can be returned up to 30 days after purchase only

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • LENGTH FEET6 (1.83 m)
    • WIDTH INCHES1 (2.54 cm)
    • HEIGHT INCHES1-1/2 (3.81 cm)
    • COLOR FINISHChrome
    • ASSEMBLYAssembled
    • BRANDTensator®
    • CONSTRUCTIONVelour
    • DESCRIPTIONVelour Rope
    • APPLICATIONIndoor
    • ROPE COLORBlack Velour
    • MODEL795027BK
    • TYPERope
    • MANUFACTURERS PART NUMBERROPE-VELR-33-06/0-2-SNAP-1P
    • WEIGHT LBS2 (.91 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed