Previous

Item in product family

Next

Item in product family
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
Tensabarrier Advanced Pedestrian Guidance, 105' Ft. Webbing

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Tensabarrier Advanced Pedestrian Guidance, 105' Ft. Webbing

Item #: WB442278

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,805.96 Save up to 18%
Price: $3,932.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Tensabarrier Advanced Pedestrian Guidance, 105' Ft. Webbing

Advanced Pedestrian Guidance APG Systems are portable, robust public guidance solutions to prevent pedestrian or vehicle access to a potentially dangerous area. Ideal for use in airport situations where passengers must be guided away from the hazardous under-wing area. These systems incorporate the single-direction design that enables fast deployment and shortens passenger waiting time to board or depart an aircraft. Simply position and extend in one direction to form a highly visible safety barrier. Single direction deployment for fast and efficient set up. Four caddys can extend up to 105 feet. Large diameter wheel make the unit easy to move and maneuver. Locking wheels for added stability. Strong frame and diagonally striped belts create a highly visible barrier to ensure passenger safety and reduce passenger waiting time to board or exit. Trolley and caddy system is compact and easy to store. Robust steel frame delivers durability in harsh environments. Chemical resistant and hard wearing rubber wheels and hand-grips. Cost effective way to manage pedestrian movement while maximizing customer satisfaction. Yellow-Black striped diagonal webbing available.

This model can be returned up to 30 days after purchase only

Product Specifications

    • LENGTH FEET105 (32 m)
    • HEIGHT INCHES3.5 (8.89 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BELT COLORBlack/Yellow
    • BRANDTensator®
    • CONSTRUCTIONSteel
    • DESCRIPTIONGuidance System Caddy
    • TYPEPortable Guidance System
    • APPLICATIONIndoor/Outdoor
    • MANUFACTURERS PART NUMBERAPG-1
    • WEIGHT LBS150 (68.18 kg)
Have A Question About This Product?
0 Question | 0 | Answer