Xtendit® Movit Plastic Extentsion, Yellow

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Xtendit® Movit Plastic Extentsion, Yellow

Item #: WB268778YL

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 103.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Xtendit® Plastic Extension For MOVIT® Barricade, Yellow

Plastic Extension for MOVIT™ & MINIT™ Plastic Barricades

The Xtendit® plastic extension unit allows for cost effective supplement to existing barricade units. Made of the same durable plastic construction, the Xtendit® won't rust, chip or dent. These interlocking one piece crowd control barriers have interlocking ends for tool barrier expansion and allows swing action for flexible configuration. This strong polypropylene plastic barricade is lightweight for easy handle and storage. Designed for indoor and outdoor, environmentally safe use. Use two Xtendit's between two barricades. Measures 61"L x 10-2/5"H.

Product Specifications

    • LENGTH INCHES5-1/10 (12.95 cm)
    • HEIGHT INCHES10-2/5 (26.42 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDMLR International
    • CONSTRUCTIONRecyclable Plastic
    • DESCRIPTIONPlastic Extension
    • WEIGHT LBS7.6 (3.45 kg)
    • MANUFACTURERS PART NUMBERXTENDIT-YELLOW
    • TYPEBarricade Extension
    • PACKAGE QUANTITY1
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed