Narrowcade Barricade Sign Stand 45"H With 2 Panel 2 Sheetings

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Narrowcade Barricade Sign Stand 45"H With 2 Panel 2 Sheetings

Item #: WB442380WH

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-4 $73.95 ea.
5+ $66.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
NARROWCADE™ FOLDING TRAFFIC BARRICADES / SIGN STANDS
45”H Sign Stand with Sheeting
Block off hazards or direct traffic with these barricades and sign stands. Compact design is great for indoor or outdoor environments, while providing compact storage. These small folding barricades can be used in narrow walkways, hallways, driveways, sidewalks and more. Sign stands are stackable to put up multiple units together for transportation. Built-in brackets accept Optional Flashing Lights (sold separately). NCHRP 350 compliant. Federal Highway Administration Approved. Measures 13”W x 3”D when folded. 45”H Folding Barricade features a sandbag bar at the bottom to allow added stability. Includes two 12” x 24” engineer grade reflective striped sheets.

Product Specifications

    • WIDTH INCHES13 (33.02 cm)
    • HEIGHT INCHES45 (114.3 cm)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDPlasticade Products
    • CONSTRUCTIONPlastic
    • DESCRIPTIONTwo Panel/Two Sheeting
    • PANEL WIDTH INCHES12 (30.48 cm)
    • STYLEWith Reflective Striped Sheet
    • MODEL442380WH
    • PACKAGE QUANTITY2
    • PANEL LENGTH INCHES24 (60.96 cm)
    • MANUFACTURERS PART NUMBER150WHITE-HT12EG-2
    • WEIGHT LBS11 (5 kg)
    • TYPEBarricade Sign Stand
Have A Question About This Product?
0 Question | 0 | Answer