MOVIT® Plastic Barricade, Interlocking, Blue

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

MOVIT® Plastic Barricade, Interlocking, Blue

Item #: WB239366BL

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 234.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MOVIT® Plastic Barricade, Interlocking, Blue

The MOVIT® barricade is the premier plastic crowd control product on the market. The only plastic barricade made from one piece, the MOVIT® plastic barricade has interlocking ends for tool-free barrier expansion and allows swing action for flexible configurations. This unique, durable polypropylene plastic barricade is lightweight for easy handle and storage. It will not rust, chip or dent. The MOVIT® barricade's one piece interlocking unit has no weak points. Designed for indoor and outdoor use and environmentally safe to use. Measures 78"L x 39"H.

Product Specifications

    • LENGTH INCHES78 (198.12 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDMLR International
    • CONSTRUCTIONRecyclable Plastic
    • DESCRIPTIONInterlocking Plastic Barricade
    • MANUFACTURERS PART NUMBERMOVIT-BLUE
    • WEIGHT LBS26.5 (12.05 kg)
    • TYPEMOVIT® Barricade
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed