Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Printed Barricade Tape - Danger Asbestos
See all 41 items in product family

Printed Barricade Tape - Danger Asbestos

Item #: WBB68002

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.50
Product Information
Product Q&A
Printed Barricade Tapes - "Danger: Asbestos"
Lightweight tape can be tied, stapled or nailed to posts, fences or metal barricades. 3”W x 1000’L 3 mil polyethylene is durable enough for indoor or outdoor applications. Available with 31 different printed graphics ranging from “Caution” to “Danger.”

Product Specifications

    • LENGTH FEET1000 (304.8 m)
    • WIDTH INCHES3 (7.62 cm)
    • COLOR FINISHRed/Black
    • BRANDNational Marker Company
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONPrinted Barricade Tape
    • TYPEPrinted
    • MESSAGEDanger Asbestos

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.