Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dupont™Tychem® QC Disposable Coverall with Open Ended Wrists/Ankles, M, 12/Case

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Dupont™Tychem® QC Disposable Coverall with Open Ended Wrists/Ankles, M, 12/Case

Item #: WB629003M

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $174.72 Save up to 30%
Price: $ 121.95
Product Information
Customer Review
Product Q&A
Accessories
DISPOSABLE COVERALL
WITH OPEN-ENDED WRIST AND ANKLES

A lightweight, and durable fabric, DuPon™ Tychem® 2000 utilizes the strength of Tyvek® fabric and a polyethylene coating. Tychem® 2000 fabric provides at least 30 minutes of protection against 42 chemical challenges. Tychem® 2000 is used for light splash protection in a variety of industrial environments, including petroleum refining, pulp and paper manufacturing, food processing, chemical processing, and pharmaceutical manufacturing. Provides added comfort and flexibility. These coveralls feature a front zipper closure. Sold in case quantity. Price is per case. Case of 12 Coveralls.

Documents

Documents are in PDF format

Product Specifications

    • COLORYellow
    • ASSEMBLYAssembled
    • BRANDDuPont®
    • CONSTRUCTIONTychem® QC
    • DESCRIPTIONTychem® QC With Polyethylene Coating
    • MANUFACTURERS PART NUMBERQC120SYLMD001200
    • MATERIAL(S)Tychem® QC
    • MODEL629003M
    • PACKAGE QUANTITY12
    • SIZEM
    • STYLEQC120SYL
    • TYPEDisposable Coverall
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS0.5 lb (.23 kg)
    • BOOTSNone
    • HOODNone
    • ANKLESOpen
    • CLOSURE TYPEZipper
    • APPROVALS16 CFR 1610 CLASS 1, ASTM D1777, ASTM D5034
    • WRISTSOpen
    • Base Model Number629003

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.