Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Disposable Lab Coat - 2 Pocket - Open Collar - Snap Front, White, L - Pkg Qty 30

Rollover image to zoom in

Click image to enlarge

See all 165 items in product family

Disposable Lab Coat - 2 Pocket - Open Collar - Snap Front, White, L - Pkg Qty 30

Item #: WB754324L

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$1.59 each

Sold in packages of 30

Qty Price
1-3 $47.70/ pkg.
4+ $43.50/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DISPOSABLE LAB COAT
This multipurpose garment features a triple snap front, long sleeves and an open collar. They have a lower right and an upper left pocket. Sold 30 to a case. Price is per coat.

Product Specifications

    • LENGTH INCHES42 (106.68 cm)
    • COLOR FINISHWhite
    • BRANDDuPont®
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONPolypropylene Lab Coat
    • MANUFACTURERS PART NUMBERDLWH-LG
    • MODEL754324l
    • PACKAGE QUANTITY30
    • SIZEL
    • STYLE2 Pockets, Snap Front, Open Collar
    • TYPEDisposable Lab Coat
    • SLEEVE TYPELong Sleeve
    • POCKETS2
    • CLOSURE TYPE Snap Front
    • WRISTSOpen
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Disposable Lab Coat

Your review: These lab coats are good, the price is reasonable. They shipped the coats very quick. Customer service is excellent.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.