Saris 6006 Vertical Indoor One Locking, Bike Trac

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Saris 6006 Vertical Indoor One Locking, Bike Trac

Item #: HF442815

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Call For Pricing: 1.888.645.0878

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SARIS® VERTICAL INDOOR BIKE TRAC
Locking Bike Trac
Vertical bike racks store bicycles vertically against walls for out-of-the-way storage. Vertical bike storage racks accommodate bikes with narrow or wide wheels to accept all bicycles. Bicycle storage racks are made of durable steel. Full length tray keeps bikes in place. Mounts to wall, corner, pillar or post. Locking bike trac includes a 3/4" solid steel locking loop. Space Requirement: 71"H x 45"W. Installation Hardware Not Included.

This product is Made in the USA.

Product Specifications

    • LENGTH INCHES 18-5/8 (47.31 cm)
    • WIDTH INCHES 4-7/8 (12.38 cm)
    • HEIGHT INCHES53-3/8 (135.57 cm)
    • CAPACITY 1 Bike
    • COLOR FINISHBlack
    • BRANDSaris Cycling Group
    • CONSTRUCTIONSteel
    • DESCRIPTION1-Bike Bike Trac, Locking
    • MANUFACTURERS PART NUMBER6006
    • MOUNT TYPEVertical Mount
    • TYPELocking
    • WEIGHT LBS16.7 (7.59 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Vertical Bike Rack

Your review: Delevery was prompt, product is excellent.

Is this review helpful?

Quality Vertical Bike Rack

Your review: This rack with a hefty locking bar that you can use with a cable or U-lock will help secure my new road bike. My only complaint is the instructions have no recommendations for fasteners, since none are provided. I know what fasteners were appropriate from attaching other hanging fixtures in my garage - 1/4 inch by 2 inch lag bolts, with a 1/8 inch drilled pilot hole. Using a socket wrench, they are firmly secured in wall studs behind the drywall. I know there isn't any product that give absolute protection, but this will surely slow a thief down.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed