8-Bike Stadium Bike Rack - All-Welded

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

8-Bike Stadium Bike Rack - All-Welded

Item #: WB442813

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 840.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SARIS® STADIUM BIKE RACKS
All-Welded 8 Bike Rack
Heavy duty bike racks are great for use around stadiums, parks, athletic fields and more. U-rail bike rails allow double sided bike storage. Stores bicycles in upright position. Black powder coat finish. All-Welded Racks are made of 2-3/8" diameter x 9 gauge schedule 40 pipe for strength that lasts. Heavyweight, freestanding steel to eliminate need for anchoring.

This product is Made in the USA.

Product Specifications

    • LENGTH INCHES 110 (279.4 cm)
    • WIDTH INCHES 21 (53.34 cm)
    • HEIGHT INCHES37-1/4 (94.62 cm)
    • CAPACITY 8 Bikes
    • COLOR FINISHBlack
    • ASSEMBLYAll-welded
    • BIKE SPACING36
    • BRANDSaris Cycling Group
    • CONSTRUCTIONSteel
    • MOUNT TYPEFree Standing/Anchored
    • TUBE DIAMETER INCHES2-3/8 (6.03 cm)
    • TYPE8-Bike
    • WEIGHT LBS190 (86.36 kg)