Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8-Bike Rack Double Decker, Locking, 54"W X 63"D
See all 16 items in product family

8-Bike Rack Double Decker, Locking, 54"W X 63"D

Item #: WB238759

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,069.00
Product Information
Customer Review
Product Q&A
Accessories
SARIS® DOUBLE DECKER INDOOR BIKE STORAGE RACKS
6-Bike Capacity Rack with Lock Rod
Double decker bike racks are primarily designed for commercial storage and retail bike storage & display. Two-tier bike racks help eliminate cluttered bicycle parking and save space. Stretch bike racks are perfect for indoor bicycle storage for bike stores, commercial parking lots and more. Bike storage racks evenly space bicycles with a staggered position to provide added clearance space. These free standing bike storage racks require 8 ft. minimum ceiling height. Bike Racks with Lock Rod include 0.38" diameter solid steel lock rods that accept U-locks or cable locks. Easy assembly.

This product is Made in the USA.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES 54 (137.16 cm)
    • DEPTH INCHES63 (160.02 cm)
    • CAPACITY 8 Bikes
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BIKE SPACING14
    • BRANDSaris Cycling Group
    • DESCRIPTION8-Bike
    • MINIMUM HEIGHT INCHES96 (243.84 cm)
    • MODEL238759
    • MOUNT TYPEFree Standing
    • STYLEDouble Decker
    • TYPEWith Lock Rod
    • WEIGHT LBS184 (83.64 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.