Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4-Bike City Bicycle Rack, Single Sided, Below Grade Mount

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

4-Bike City Bicycle Rack, Single Sided, Below Grade Mount

Item #: WB442886G

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 659.00
Product Information
Customer Review
Product Q&A
Accessories
SARIS® CITY BICYCLE RACKS
4-Bike Single Sided Rack Below Grade
City racks offer a modern design that provides high security and bike stability. Durable one-piece square tube steel offers superior strength. Made with 2-1/2" x 2-1/2" x 7 gauge tubular steel frame and 1-1/2" x 1" x 11 gauge tubular steel hangers. Bicycle storage hangers provide 2-point stability for wheel and frame support. Anti-corrosive base with TGIC polyester powder coat finish is great for outdoor environments. Below Grade is ideal for hard soil, clay and other in-ground applications.

This product is Made in the USA.

Product Specifications

    • LENGTH INCHES 95-1/2 (242.57 cm)
    • WIDTH INCHES 20 (50.8 cm)
    • HEIGHT INCHES48-6/8 (123.83 cm)
    • CAPACITY 4 Bikes
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BIKE CAPACITY
    • BIKE SPACING25"
    • BRANDSaris Cycling Group
    • CONSTRUCTIONSteel
    • DESCRIPTIONSingle Side City Rack
    • MOUNT TYPEBelow Grade Mount
    • TUBE DIAMETER INCHES2-1/2 (6.35 cm)
    • TYPESingle Side
    • WEIGHT LBS116 (52.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.