2-Bike Post and Ring Bike Rack, Flange Grade

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

2-Bike Post and Ring Bike Rack, Flange Grade

Item #: WB442897

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 174.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SARIS® 2-BIKE POST & RING BIKE RACK
Flange Grade
Bicycle rack features a modern design for simplicity and security. Durable one-piece square tube steel offers superior strength. Post measures 2-1/2" x 1-1/2" with 0.188" heavy gauge structural steel. Bicycle storage rings provide 2-point stability for wheel and frame support. Securely holds up to 2 bikes. Small foot print takes up little floor space. Anti-corrosive base with TGIC polyester powder coat finish is great for outdoor environments. Flange Mount allows floor anchoring for increased stability.

This product is Made in the USA.

Product Specifications

    • LENGTH INCHES 21 (53.34 cm)
    • WIDTH INCHES 1-1/2 (3.81 cm)
    • HEIGHT INCHES32-6/8 (83.19 cm)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BIKE CAPACITY2 Bikes
    • BRANDSaris Cycling Group
    • CONSTRUCTIONSteel
    • MOUNT TYPEFlange for Existing Cement
    • TYPE2-Bike Post & Ring Rack
    • WEIGHT LBS21 (9.55 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

A MUST

Your review: we have had bikes, moped great item works well takes a lot less room normal racks love it.

Is this review helpful?

Sort by: 
1 ...

1 Result