Bike Rack Carrier - 4 Bike

Rollover image to zoom in

Click image to enlarge

Bike Rack Carrier - 4 Bike

Item #: WB239919

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 145.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hitch Mount Bike Rack Holds Up To 4 Bicycles!

This hitch mounted bike rack fits all 2” receiver tubes to easily attach to Class III or IV hitches. Truck mounted bike rack can be used with or without rear-mounted spare tire. Scratch resistant black powder coat finish. Padlockable rubber hold-downs keep bikes securely in place (lock sold separately). This hitch mount bicycle storage rack has a 3,500 lb. towing capacity (ball sold separately). Truck mount bike rack allows access to rear door without removing rack from truck or SUV. Fold down arms when not in use. Easy installation.

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BIKE CAPACITY4 Bikes
    • BRANDBuyers Products
    • CONSTRUCTIONSteel
    • GIFT ITEMYes
    • MANUFACTURERS PART NUMBER1805005
    • MODEL239919
    • MOUNT TYPEHitch Mount
    • STYLEFold-Down
    • WEIGHT LBS44 (20 kg)
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Only because I couldn't give it zero stars

The ONLY bikes this has a CHANCE on working on is old ones or mountain bikes with 1" round frames. Does anything tell you that? No. POS... stay away. Now I have to try an figure out how to get rid of 40 pounds of trash steel.

See more critical reviews

Sort by: 

7 Results

grate value

Your review: i like strap systom heave and strong

Is this review helpful?

Only because I couldn't give it zero stars

Your review: The ONLY bikes this has a CHANCE on working on is old ones or mountain bikes with 1" round frames. Does anything tell you that? No. POS... stay away. Now I have to try an figure out how to get rid of 40 pounds of trash steel.

Is this review helpful?

bike rack

Your review: nice bike rack for the price!!!

Is this review helpful?

4-Bike Carrier

Your review: We just used this carrier for the first time here in August for a 2 week vacation. This worked awesome!! Had no problem carrying all 4 bikes. One word of advice though, is this is made for "boy" bikes. My bike is a "girl" Cruiser and I had to order a bar attachment piece that went from handle bar to the seat in order to be carried on the carrier. Other than that, it worked perfect. Not too mention, we were hauling a boat behind us and this unit is sturdy, so we had no worriers of it not handling a bike load and hauling a boat!!

Is this review helpful?

Global's bike rack carrier #WB239919

Your review: This is the only trailer hitch mounted rack I could find that allows me to still tow my boat. That said, it is of course (over) built for the task of carrying even four bicycles. The price is right and I will put up with the heavy metal inconvenience of weight and clanginess that comes with the towing arrangement. I would buy it again.

Is this review helpful?

One Tough Bike Carrier

Your review: This is one tough bike carrier. It is heavy duty and designed to haul camper and bikes. I have used the bike carrier for two short and one longer trip of just over 100 miles. For the short trips the carrier worked well as received. I replaced the hitch pins, for swinging the carrier away from the hatch and the lowering of the carrier, with bolts for the longer trip to keep the carrier from swaying. I will be trying the trailer hitch sometime soon but everything looks ready to go.

Is this review helpful?

4 bike hitch

Your review: Love the bike rack, does not fit snug in 2" receiver. Rack moves back and forth. Plastic molding on rack comes off when it is hot out. Lost two already. Holds bikes great and easy to move around.

Is this review helpful?

Sort by: 

7 Results

There are 7 questions and 0 answers for this product.

Sort by: 

7 Results

Is there any local places you can buy this from? (Walmart,Target,Kmart)????

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

7 Results