Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bike Fixation Sentinel 3 Bike Transportation Rack

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Bike Fixation Sentinel 3 Bike Transportation Rack

Item #: WB442931

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 129.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SARIS® SENTINEL TRUNK MOUNTED BIKE CARRIERS
3-Bike Capacity
Uniquely designed bike carrier separates and secures bicycles for transport. Easily adjustable arms fit most sedans, hatchbacks and vans. Made of durable tubular steel framing. Coated hooks and foam padding protect vehicle's finish to prevent scratching. Bike carrier folds flat for compact storage. Straps and hold-downs keep bikes in place. Lower strap hooks secure bike carriers into place on vehicle. Fully assembled. Lifetime Limited Warranty.

This product is Made in the USA.

Click here to view Installation Instruction.

Click here to view Fit Guide to determine which rack(s) will work on your vehicle.

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BIKE CAPACITY3 Bikes
    • BRANDBike Fixation by Saris®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER1052
    • MOUNT TYPETrunk Mount
    • STYLESentinel
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.