Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4 x 50ft, 200 psi, 27 lbs, Gas Weld with Hose
See all 94 items in product family

1/4 x 50ft, 200 psi, 27 lbs, Gas Weld with Hose

Item #: WBB250916

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 452.95
Product Information
Customer Review
Product Q&A
Accessories
1/4 x 50ft, 200 psi, 27 lbs, Gas Weld With Hose

Series TW and BA have an independent dual swivel body manufactured from aluminum and hard coated for wear resistance. This unique design assures positive separation of gases. Double-sealed, special molded O-rings prevent leakage. Swivel body and inlet are both permanently indentified with machined grooves on the acetylene side to assure proper installation.

Safe-T-Reels feature a high ridgity due to a one inch shaft with tapered roller bearings. These reels are compact and flexible and made of non-conductive materials.

Features
  • Designed to increase safety in the work area with a resulting increase in productivity and efficiency
  • Full flow shaft swivels
  • Independent dual swivel body manufactured from aluminum and hard coated for wear resistance assures positive separation of gases due to its unique design
  • Double-sealed, O-rings prevent leakage
  • Swivel body and inlet are both permanently identified with machined groves on the acetylene side to assure proper installation
  • Durable abrasion and corrosion resistant baked-on red powder-coated finish
  • Reel frame, spool and drum are fabricated of heavy gauge steel
  • Temperature operating range - 20° F / -29° C to +250° F / +120° C


Product Specifications

    • LENGTH INCHES22.75 (57.79 cm)
    • WIDTH INCHES11.25 (28.58 cm)
    • HEIGHT INCHES19 (48.26 cm)
    • COLORRed
    • HOSE I.D.1/4
    • MANUFACTURERS PART NUMBERSTW3450 OLP
    • PSI300
    • CONSTRUCTIONComposite
    • HOSE LENGTH50
    • FOR USE WITHGas Weld With Hose
    • BRANDReelcraft

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.