K-Tool KTI-89218, Air Shear Cutter
See all 2 items in product family

K-Tool KTI-89218, Air Shear Cutter

Item #: WBB640599

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 149.95
Product Information
Customer Review
Product Q&A
Air Shear Cutter

Pistol grip, through handle exhaust, high speed 180" per minute cutting capacity in 18 gauge metal. This tool features variable speed control, full ball bearing construction and hardened planetary gear system. The shear head can be positioned in any 360° rotation from the handle for ease of work.

Product Specifications

    • LENGTH INCHES8-1/2 (21.59 cm)
    • BRANDK-Tool International
    • SIZE--
    • WORKING DISTANCE180" Per Minute
    • CFM4
    • FOR USE WITHMetal up to 18 Gauge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed