Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure AP327, Replacement Cartridge for AP310, AP-DWS310
See all 17 items in product family

3M Aqua-Pure AP327, Replacement Cartridge for AP310, AP-DWS310

Item #: WBB29733

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $40.95
Product Information
Customer Review
Product Q&A
Replacement Cartridge for AP310 and AP-DWS310 (Pkg 10) - AP327

Replacement cartridge that reduces sediment, rust, taste, odor, chlorine and has a scale stopper. Known as a sanitary quick change cartridge which makes the cartridge change out hassle free.

DESIGN FEATURES: Triple action inline cartridge comes complete with quick connects for easy installation

Product Specifications

    • HEIGHT INCHES9-5/16 (23.65 cm)
    • CAPACITY GALLONS1500 (5678.12 l)
    • COLOR FINISHGrey
    • DESCRIPTIONReplacement Cartridge
    • DIAMETER INCHES2-7/8 (7.3 cm)
    • TYPESystem Catridge
    • REDUCTION CLAIMSParticulate, Rust, CTO, Scale
    • MICRONS5
    • GALLONS PER MINUTE0.5 (1.89 l)
    • FOR USE WITHAP310, AP-DWS310
    • CONSTRUCTIONCarbon
    • BRAND3M Aqua-Pure
    • PACKAGE QUANTITY10
    • MANUFACTURER PART NUMBERAP327
    • MAXIMUM PRESSURE125 psi

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.