Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zurn 34-70XL Pressure Reducing Valve, Lead-Free, FNPT Single Union x FNPT
See all 8 items in product family

Zurn 34-70XL Pressure Reducing Valve, Lead-Free, FNPT Single Union x FNPT

Item #: WBB0170311

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 101.95
Product Information
Customer Review
Product Q&A
Zurn 34-70XL Pressure Reducing Valve, Lead-Free, FNPT Single Union x FNPT

Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The unitized replaceable cartridge reduces time involved with cleaning and maintenance.The direct acting integral bypass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react ina smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Standards Compliance
  • ASSE®: Listed 1003
  • IAPMO®: Listed
  • CSA® Certified
  • City of Los Angeles Approved
  • NSF® Listed, Standard 61, Annex G
  • Certified to NSF/ANSI 372 by IAPMO R&T
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES6 (15.24 cm)
    • MAX WATER PRESSURE300 psi
    • SIZE3/4
    • VALVE TYPEPressure Reducing
    • WEIGHT LBS4 (1.82 kg)
    • WIDTH INCHES4-5/8 (11.75 cm)
    • MAXIMUM TEMPERATURE140°F
    • MANUFACTURERS PART NUMBER34-70XL
    • CONSTRUCTIONCast Bronze
    • CONNECTION TYPEFNPT
    • BRANDZurn

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

Zurn 34-70xl valve

Your review: Very pleased with the product

Is this review helpful?

Reducing Valve

Your review: Easy to install and excellent quality

Is this review helpful?

prv

Your review: This was the exact valve I replaced. Works great no problems installing it.Good thing I did'nt buy the repair kit. I took the old one apart and it was corroded the the parts did not come off very easly. good place to buy products.

Is this review helpful?

Pressure Reducing Valve

Your review: New valve was to replace 5 yr. old one of same make and model which was squeaking whenever any faucet was shut off. New valve solved problem. When old valve was taken apart after removal, several internal parts were corroded.

Is this review helpful?

common product, superior service

Your review: discovered wrong product delivered, handled immediately and perfectly by phone, correct item arrived quickly... no hassles... I'll be back, for sure

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.