Zurn 34-950XLT2 3/4 In. FNPT x FNPT Double Check Valve Assembly - 175 PSI - Lead-Free Cast Bronze
See all 19 items in product family

Zurn 34-950XLT2 3/4 In. FNPT x FNPT Double Check Valve Assembly - 175 PSI - Lead-Free Cast Bronze

Item #: WBB0170328

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $163.95
Product Information
Customer Review
Product Q&A
Zurn 34-950XLT2 3/4 In. FNPT x FNPT Double Check Valve Assembly - 175 PSI - Lead-Free Cast Bronze

Designed for installation on potable water lines to protect against both backsiphonage and backpressure of polluted water into the potable water supply. A test cock plug is provided to protectagainst fouling caused by insects, dirt and debris. Assembly shall provide protection where a potential non-health hazard exists.

Standards Compliance
  • Unless otherwise noted, applies to 3/4" thru 2" Horizontal
  • ASSE® Listed 1015 (Vertical flow-up:1 1/4" thru 2")
  • IAPMO® Listed
  • CSA® Certified (Vertical flow-up:1 1/2" & 2")
  • AWWA Compliant C510
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • NSF® Listed - Standard 61, Annex G
  • Certified to NSF/ANSI 372 by IAPMO R&T
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES17-5/8 (44.77 cm)
    • PSI175
    • SIZE3/4
    • VALVE TYPEDouble Check
    • WEIGHT LBS8.5 (3.86 kg)
    • BRANDZurn
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock
    • CONNECTION TYPEFNPT x FNPT
    • MANUFACTURERS PART NUMBER34-950XLT2
    • MAXIMUM TEMPERATURE180°F
    • CONSTRUCTIONCast Bronze