Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NIBCO 65C-12 Wall Hydrant Vacuum Breaker
See all 8 items in product family

NIBCO 65C-12 Wall Hydrant Vacuum Breaker

Item #: WBB31702

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 297.95
Product Information
Customer Review
Product Q&A

WALL HYDRANT VACUUM BREAKER

The Model 65 is an automatic draining, freezeless wall hydrant with anti -siphon vacuum breaker. Approved under ASSE Standard 1019 -B and listed by IAPMO. Meets Government Specification WW -P -541b Type 205. Conforms to ASME / ANSI A112.21.3M and the hose coupling threads conform to ASME / ANSI B1.20.7 and ASME / ANSI B1.21M.

Product Specifications

    • PACKAGE QUANTITY1
    • POINT OF ORIGINDomestic
    • SIZE12"
    • STYLEHex Key
    • TYPEVacuum Breaker
    • VALVE TYPEWall Hydrant
    • MANUFACTURERS PART NUMBER65C-12
    • CONSTRUCTIONBrass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.