Check & Foot Valves
Ships From Canada
Availability
Size
Package Quantity
Brand
Material
Color
Price
Size
3/4 in
Connection Style
FNPT
Package Quantity
30
Material
Stainless Steel
Size
1/2 in
Connection Style
FNPT
Package Quantity
50
Material
Stainless Steel
Size
1-1/4 in
Connection Style
FNPT
Package Quantity
1
Material
Stainless Steel
Sharkbite U2008-0000LF - Check Valve - 1/2" x 1/2" - Brass - Push-Fit - Pkg Qty 6
Size
1/2 x 1/2 in
Package Quantity
6
Valve Type
Check Valve
Sharkbite U2016-0000LF - Check Valve - 3/4" x 3/4" - Brass - Push-Fit - Pkg Qty 6
Size
3/4 x 3/4 in
Package Quantity
6
Valve Type
Check Valve
Size
1 x 1 in
Package Quantity
3
Valve Type
Check Valve
Size
3 in
Connection Style
Male NPT
Package Quantity
1
Material
Brass
Size
3 in
Package Quantity
1
Material
Cast Iron/ Leather Flapper
Length
4-1/4 in
Size
2 in
Package Quantity
1
Material
Cast Iron/ Leather Flapper
Length
3-1/4 in
Size
1/2 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
1 in
Connection Style
Female NPT
Package Quantity
1
Material
Lead-Free Brass
Size
2-1/2 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
1/2 in
Connection Style
Female NPT
Package Quantity
1
Material
Nickel-Plated Brass
Size
2 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
3/8 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
2 in
Package Quantity
1
Material
Leather
Length
4-3/16 in
Size
3/4 in
Connection Style
Female NPT
Package Quantity
1
Material
Nickel-Plated Brass
Size
1/2 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
1 in
Connection Style
FNPT
Package Quantity
20
Material
Stainless Steel
Size
1-1/4 in
Connection Style
Female NPT
Package Quantity
1
Material
Lead-Free Brass
Size
1-1/2 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
3/4 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
3 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
3 in
Connection Style
Male NPT
Package Quantity
1
Material
Lead-Free Brass
Size
1-1/4 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
2 in
Connection Style
Female NPT
Package Quantity
1
Material
Lead-Free Brass
Size
1/2 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
2-1/2 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
2 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
1 in
Connection Style
Female NPT
Package Quantity
1
Material
Lead-Free Brass
Size
1 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
1-1/4 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
1-1/2 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
3 in
Connection Style
FNPT
Package Quantity
1
Material
Stainless Steel
Size
2 in
Connection Style
Female NPT
Package Quantity
1
Material
Lead-Free Brass
Size
1-1/2 in
Connection Style
Female NPT
Package Quantity
1
Material
Lead-Free Brass
Size
3/4 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
1 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
1 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
3/4 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
2-1/2 in
Connection Style
Female NPT
Package Quantity
1
Material
Lead-Free Brass